Hex Female Standoff, PK25
- Mfr # 2118-440-S-12
- Zoro # G422962457
product price:Â
$
26.29
/pk of 25, $1.05/ea
Sold in multiples of 13Â pks for
$341.77
Key Features
Thread Gender Side A
Female
System of Measurement
Inch
Thread Size Size B
#4-40
Thread Style
Partially Threaded
Body Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2118-440-S-12
- Zoro #
- G422962457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1 3/8 in
- Wire Rope Length
- 1 3/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Material
- Steel
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 1 3/8 in, Body Length 1 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.