Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4681-3118-S
- Zoro # G522962890
product price:Â
$
90.15
/pk of 25, $3.61/ea
Sold in multiples of 4Â pks for
$360.60
Key Features
Thread Size Side A
5/16"-18
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4681-3118-S
- Zoro #
- G522962890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- 5/16"-18
- Body Length
- 1 in
- Thread Size Size B
- 5/16"-18
- Wire Rope Length
- 1 1/2 in
- Hex Width
- 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Steel
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shape
- Hex
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.