Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2118-440-SS
- Zoro # G823942942
product price:Â
$
88.15
/pk of 25, $3.53/ea
Key Features
Overall Length
1 3/8 in
Thread Style
Partially Threaded
Thread Type
Coarse
Standoff Type
Female-Female Standoff
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2118-440-SS
- Zoro #
- G823942942
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 3/8 in
- Thread Size Size B
- #4-40
- Body Length
- 1 3/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Female Standoff, Overall Length 1 3/8 in, Body Length 1 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.