Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2388-3716-S-12
- Zoro # G022963045
product price:Â
$
152.99
/pk of 25, $6.12/ea
Sold in multiples of 3Â pks for
$458.97
Free Shipping & Returns
Key Features
Material Grade/Class
Not Graded
System of Measurement
Inch
Body Length
1 1/2 in
Thread Fit Side A
2B
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2388-3716-S-12
- Zoro #
- G022963045
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Finish
- Zinc-Plated
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Material
- Steel
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Thread Size Size B
- 3/8"-16
- Thread Size Side A
- 3/8"-16
- Hex Width
- 5/8 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 5/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.