Hex Female Standoff, PK25
- Mfr # 2118-632-SS
- Zoro # G622962134
product price:Â
$
97.65
/pk of 25, $3.91/ea
Sold in multiples of 4Â pks for
$390.60
Key Features
Shape
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2118-632-SS
- Zoro #
- G622962134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 1 3/8 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 3/8 in
- Hex Width
- 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Shape
- Hex
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 1 3/8 in, Body Length 1 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.