Hex Male-Female Standoff, PK25
- Mfr # 4556-632-S-12
- Zoro # G322964216
product price:Â
$
19.99
/pk of 25, $0.80/ea
Sold in multiples of 17Â pks for
$339.83
Key Features
System of Measurement
Inch
Standoff Type
Male-Female Standoff
Material Grade/Class
Not Graded
Thread Fit Side B
2B
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4556-632-S-12
- Zoro #
- G322964216
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 2 1/8 in
- Body Length
- 1 7/8 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material
- Steel
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 2 1/8 in, Body Length 1 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.