Hex Female Standoff, PK25
- Mfr # 2123-632-SS
- Zoro # G723943032
product price:Â
$
95.49
/pk of 25, $3.82/ea
Key Features
Thread Size Side A
#6-32
Material
Stainless Steel
Shape
Hex
Thread Type
Coarse
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2123-632-SS
- Zoro #
- G723943032
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Shape
- Hex
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 1 11/16 in
- Overall Length
- 1 11/16 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Hex Female Standoff, Overall Length 1 11/16 in, Body Length 1 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.