Hex Female Standoff, PK25
- Mfr # 2054-440-AL
- Zoro # G823942874
product price:Â
$
6.89
/pk of 25, $0.28/ea
Key Features
Thread Fit Side A
2B
Body Length
5/16 in
Thread Gender Side A
Female
Shape
Hex
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2054-440-AL
- Zoro #
- G823942874
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Material
- Aluminum
- Finish
- Plain
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 5/16 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 5/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.