Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2124-440-N
- Zoro # G423943097
product price:Â
$
140.99
/pk of 25, $5.64/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Size B
#4-40
Material
Nylon
Thread Fit Side A
2B
Thread Gender Side A
Female
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2124-440-N
- Zoro #
- G423943097
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Shape
- Hex
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.