Hex Female Standoff, PK25
- Mfr # 2108-440-AL
- Zoro # G322962793
product price:Â
$
4.99
/pk of 25, $0.20/ea
Sold in multiples of 67Â pks for
$334.33
Key Features
Thread Gender Side A
Female
Thread Type
Coarse
Thread Fit Side A
2B
Hex Width
1/4 in
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2108-440-AL
- Zoro #
- G322962793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Finish
- Plain
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.