Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2124-632-AL
- Zoro # G823942850
product price:Â
$
16.55
/pk of 25, $0.66/ea
Key Features
Hex Width
1/4 in
Material Grade/Class
2011-T3
Thread Gender Side B
Female
Material
Aluminum
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2124-632-AL
- Zoro #
- G823942850
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Shape
- Hex
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 1 3/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.