Hex Male-Female Standoff, PK25
- Mfr # 4505-256-N
- Zoro # G522962296
product price:Â
$
82.99
/pk of 25, $3.32/ea
Sold in multiples of 5Â pks for
$414.95
Key Features
Standoff Type
Male-Female Standoff
Thread Gender Side B
Female
System of Measurement
Inch
Thread Size Size B
#2-56
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4505-256-N
- Zoro #
- G522962296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Body Length
- 1/2 in
- Thread Size Side A
- #2-56
- Wire Rope Length
- 21/32 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Details
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Fit Side A
- 2A
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.