Hex Female Standoff, PK25
- Mfr # 2126-632-AL
- Zoro # G323943012
product price:Â
$
77.15
/pk of 25, $3.09/ea
Key Features
Thread Gender Side A
Female
Thread Direction
Right Hand
Finish
Plain
Thread Type
Coarse
Overall Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2126-632-AL
- Zoro #
- G323943012
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Aluminum
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 1 7/8 in
- Body Length
- 1 7/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Female Standoff, Overall Length 1 7/8 in, Body Length 1 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.