Hex Male-Female Standoff, PK25
- Mfr # 4550-632-N
- Zoro # G822964839
product price:Â
$
109.99
/pk of 25, $4.40/ea
Sold in multiples of 3Â pks for
$329.97
Free Shipping & Returns
Key Features
Shape
Hex
Thread Gender Side A
Male
Thread Type
Coarse
Material
Nylon
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4550-632-N
- Zoro #
- G822964839
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 3/4 in
- Thread Size Side A
- #6-32
- Body Length
- 1 1/2 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Male-Female Standoff, Overall Length 1 3/4 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.