Hex Female Standoff, PK25
- Mfr # 2128-440-N
- Zoro # G722963505
product price:Â
$
152.99
/pk of 25, $6.12/ea
Sold in multiples of 3Â pks for
$458.97
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Direction
Right Hand
Thread Size Side A
#4-40
Material
Nylon
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2128-440-N
- Zoro #
- G722963505
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 2 in
- Thread Size Size B
- #4-40
- Body Length
- 2 in
- Hex Width
- 1/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.