Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4632-1032-N
- Zoro # G522962067
product price:Â
$
221.99
/pk of 25, $8.88/ea
Sold in multiples of 2Â pks for
$443.98
Free Shipping & Returns
Key Features
Body Length
1 in
Shape
Hex
Material Grade/Class
6/6
Thread Direction
Right Hand
Wire Rope Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4632-1032-N
- Zoro #
- G522962067
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Type
- Fine
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1 in
- Wire Rope Length
- 1 3/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.