Hex Female Standoff, PK25
- Mfr # 2128-440-S-12
- Zoro # G922962421
product price:Â
$
26.29
/pk of 25, $1.05/ea
Sold in multiples of 13Â pks for
$341.77
Key Features
Thread Style
Partially Threaded
Thread Gender Side B
Female
Thread Gender Side A
Female
Thread Size Side A
#4-40
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2128-440-S-12
- Zoro #
- G922962421
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Material
- Steel
- Thread Fit Side A
- 2B
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Standoff Type
- Female-Female Standoff
- Shell Material
- Steel
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 2 in
- Overall Length
- 2 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.