Hex Female Standoff, PK25
- Mfr # 2254-1032-AL
- Zoro # G022961836
product price:Â
$
93.15
/pk of 25, $3.73/ea
Sold in multiples of 4Â pks for
$372.60
Key Features
Material Grade/Class
2011-T3
Thread Fit Side A
2B
Finish
Plain
Standoff Type
Female-Female Standoff
Thread Size Size B
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2254-1032-AL
- Zoro #
- G022961836
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2B
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Thread Type
- Fine
- Shape
- Hex
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.