Hex Male-Female Standoff, PK25
- Mfr # 4533-832-SS
- Zoro # G322963950
product price:Â
$
68.45
/pk of 25, $2.74/ea
Sold in multiples of 5Â pks for
$342.25
Key Features
Thread Fit Side A
2A
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4533-832-SS
- Zoro #
- G322963950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 13/16 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 7/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Finish
- Plain
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.