Hex Female Standoff, PK25
- Mfr # 2128-632-SS-20
- Zoro # G222964767
product price:Â
$
106.99
/pk of 25, $4.28/ea
Sold in multiples of 4Â pks for
$427.96
Free Shipping & Returns
Key Features
Thread Size Size B
#6-32
Thread Gender Side A
Female
Thread Fit Side A
2B
Wire Rope Length
2 in
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2128-632-SS-20
- Zoro #
- G222964767
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Hex
- System of Measurement
- Inch
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 2 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.