Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2060-440-AL-7
- Zoro # G722962041
product price:Â
$
10.45
/pk of 25, $0.42/ea
Sold in multiples of 32Â pks for
$334.40
Key Features
Shape
Hex
Thread Size Size B
#4-40
Thread Gender Side B
Female
Finish
Alodine
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2060-440-AL-7
- Zoro #
- G722962041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 11/16 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- Shape
- Hex
- Thread Gender Side B
- Female
- Finish
- Alodine
- Item
- Hex Female Standoff
- Material
- Aluminum
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.