Hex Female Standoff, PK25
- Mfr # 2130-632-S-12
- Zoro # G922962438
product price:Â
$
62.19
/pk of 25, $2.49/ea
Sold in multiples of 6Â pks for
$373.14
Key Features
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Wire Rope Length
2 1/4 in
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2130-632-S-12
- Zoro #
- G922962438
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shape
- Hex
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Finish
- Zinc-Plated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 2 1/4 in
- Hex Width
- 1/4 in
- Body Length
- 2 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Female Standoff, Overall Length 2 1/4 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.