Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2138-632-AL
- Zoro # G323943043
product price:Â
$
27.55
/pk of 25, $1.10/ea
Key Features
Thread Size Size B
#6-32
Thread Style
Partially Threaded
Hex Width
1/4 in
Finish
Plain
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2138-632-AL
- Zoro #
- G323943043
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material Grade/Class
- 2011-T3
- Thread Type
- Coarse
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 3 1/2 in
- Thread Size Side A
- #6-32
- Body Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Hex Female Standoff, Overall Length 3 1/2 in, Body Length 3 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.