Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2154-632-AL
- Zoro # G922962636
product price:Â
$
212.99
/pk of 25, $8.52/ea
Sold in multiples of 2Â pks for
$425.98
Free Shipping & Returns
Key Features
Thread Fit Side A
2B
Standoff Type
Female-Female Standoff
Material Grade/Class
2011-T3
Shape
Hex
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2154-632-AL
- Zoro #
- G922962636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 7 1/2 in
- Hex Width
- 1/4 in
- Body Length
- 7 1/2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 7 1/2 in
- Length
- 7 1/2 in
Details
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Type
- Coarse
- Finish
- Plain
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 7 1/2 in, Body Length 7 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.