Hex Male-Female Standoff, PK25
- Mfr # 4532-632-S
- Zoro # G222964774
product price:Â
$
47.99
/pk of 25, $1.92/ea
Sold in multiples of 7Â pks for
$335.93
Key Features
Thread Fit Side B
2B
Thread Gender Side B
Female
Thread Size Side A
#6-32
Thread Fit Side A
2A
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532-632-S
- Zoro #
- G222964774
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Steel
- Shape
- Hex
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 5/8 in
- Body Length
- 3/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.