Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2171-632-SS-20
- Zoro # G722963550
product price:Â
$
227.99
/pk of 25, $9.12/ea
Sold in multiples of 2Â pks for
$455.98
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
System of Measurement
Inch
Thread Fit Side A
2B
Hex Width
5/16 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171-632-SS-20
- Zoro #
- G722963550
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Item
- Hex Female Standoff
- Finish
- Passivated
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 5/16 in
- Wire Rope Length
- 1/2 in
- Thread Size Size B
- #6-32
- Body Length
- 1/2 in
- Thread Size Side A
- #6-32
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.