Hex Female Standoff, PK25
- Mfr # 2173-632-SS
- Zoro # G822961852
product price:Â
$
52.19
/pk of 25, $2.09/ea
Sold in multiples of 7Â pks for
$365.33
Key Features
Finish
Plain
Thread Style
Fully Threaded
Material Grade/Class
18-8
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2173-632-SS
- Zoro #
- G822961852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 5/8 in
- Thread Size Size B
- #6-32
- Hex Width
- 5/16 in
- Wire Rope Length
- 5/8 in
- Thread Size Side A
- #6-32
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Finish
- Plain
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.