Hex Female Standoff, PK25
- Mfr # 2114-632-AL
- Zoro # G023943220
product price:Â
$
21.99
/pk of 25, $0.88/ea
Key Features
System of Measurement
Inch
Standoff Type
Female-Female Standoff
Finish
Plain
Thread Gender Side B
Female
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2114-632-AL
- Zoro #
- G023943220
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/8 in
- Body Length
- 1 1/8 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Female Standoff, Overall Length 1 1/8 in, Body Length 1 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.