Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2175-832-S-12
- Zoro # G422961900
product price:Â
$
70.95
/pk of 25, $2.84/ea
Sold in multiples of 5Â pks for
$354.75
Key Features
Standoff Type
Female-Female Standoff
System of Measurement
Inch
Hex Width
5/16 in
Body Length
3/4 in
Thread Size Size B
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2175-832-S-12
- Zoro #
- G422961900
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Shape
- Hex
- Thread Gender Side A
- Female
- Material
- Steel
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 5/16 in
- Body Length
- 3/4 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 3/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.