Hex Male-Female Standoff, PK25
- Mfr # 4616-1032-SS
- Zoro # G522962685
product price:Â
$
283.99
/pk of 25, $11.36/ea
Sold in multiples of 2Â pks for
$567.98
Free Shipping & Returns
Key Features
Hex Width
5/16 in
Thread Style
Partially Threaded
Thread Size Side A
#10-32
Shape
Hex
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4616-1032-SS
- Zoro #
- G522962685
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Type
- Fine
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 5/16 in
- Thread Size Side A
- #10-32
- Body Length
- 5 1/4 in
- Wire Rope Length
- 5 5/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Hex Male-Female Standoff, Overall Length 5 5/8 in, Body Length 5 1/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.