Hex Female Standoff, PK25
- Mfr # 2201-1032-AL
- Zoro # G722962638
product price:Â
$
136.99
/pk of 25, $5.48/ea
Sold in multiples of 3Â pks for
$410.97
Free Shipping & Returns
Key Features
Material Grade/Class
2011-T3
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Size Side A
#10-32
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201-1032-AL
- Zoro #
- G722962638
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shape
- Hex
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Fine
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Body Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hex Female Standoff, Overall Length 2 3/4 in, Body Length 2 3/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.