Hex Female Standoff, PK25
- Mfr # 2203-832-AL
- Zoro # G823943109
product price:Â
$
30.75
/pk of 25, $1.23/ea
Key Features
Overall Length
3 in
Thread Size Side A
#8-32
Thread Gender Side B
Female
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2203-832-AL
- Zoro #
- G823943109
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 3 in
- Hex Width
- 5/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material
- Aluminum
- Thread Type
- Coarse
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.