Hex Male-Female Standoff, PK25
- Mfr # 4573-1032-AL
- Zoro # G122962573
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Material
Aluminum
Standoff Type
Male-Female Standoff
Thread Size Size B
#10-32
Body Length
3/8 in
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4573-1032-AL
- Zoro #
- G122962573
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Standoff Type
- Male-Female Standoff
- Thread Type
- Fine
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Finish
- Plain
- Shape
- Hex
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 3/8 in
- Wire Rope Length
- 3/4 in
- Thread Size Side A
- #10-32
- Hex Width
- 5/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 3/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.