Hex Female Standoff, PK25
- Mfr # 2234-1032-AL
- Zoro # G822962552
product price:Â
$
9.59
/pk of 25, $0.38/ea
Sold in multiples of 35Â pks for
$335.65
Key Features
Body Length
1/4 in
Shape
Hex
Material
Aluminum
Thread Size Side A
#10-32
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2234-1032-AL
- Zoro #
- G822962552
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Fine
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1/4 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1/4 in
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.