Hex Female Standoff, PK25
- Mfr # 2240-832-N
- Zoro # G222963814
product price:Â
$
63.45
/pk of 25, $2.54/ea
Sold in multiples of 6Â pks for
$380.70
Key Features
Thread Fit Side A
2B
Material Grade/Class
6/6
Thread Size Side A
#8-32
Standoff Type
Female-Female Standoff
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2240-832-N
- Zoro #
- G222963814
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shape
- Hex
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Hex Width
- 3/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.