Hex Female Standoff, PK25
- Mfr # 2242-1032-N
- Zoro # G323942954
product price:Â
$
104.99
/pk of 25, $4.20/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Thread Gender Side A
Female
System of Measurement
Inch
Thread Size Side A
#10-32
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2242-1032-N
- Zoro #
- G323942954
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Thread Type
- Fine
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 3/4 in
- Body Length
- 3/4 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.