Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2242-832-N
- Zoro # G123943144
product price:Â
$
104.99
/pk of 25, $4.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Fit Side A
2B
Thread Size Size B
#8-32
Thread Gender Side B
Female
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2242-832-N
- Zoro #
- G123943144
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Body Length
- 3/4 in
- Overall Length
- 3/4 in
- Hex Width
- 3/8 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.