Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2242-832-S-12
- Zoro # G722964168
product price:Â
$
60.95
/pk of 25, $2.44/ea
Sold in multiples of 6Â pks for
$365.70
Key Features
Thread Fit Side A
2B
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Style
Fully Threaded
Thread Size Size B
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2242-832-S-12
- Zoro #
- G722964168
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Material
- Steel
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Body Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Hex Width
- 3/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.