Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2108-440-AL-7
- Zoro # G822964808
product price:Â
$
5.45
/pk of 25, $0.22/ea
Sold in multiples of 62Â pks for
$337.90
Key Features
Hex Width
1/4 in
Thread Gender Side A
Female
Standoff Type
Female-Female Standoff
Body Length
3/4 in
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2108-440-AL-7
- Zoro #
- G822964808
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2B
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Finish
- Alodine
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 3/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 3/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.