Hex Female Standoff, PK25
- Mfr # 2246-632-N
- Zoro # G822962514
product price:Â
$
117.99
/pk of 25, $4.72/ea
Sold in multiples of 3Â pks for
$353.97
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material Grade/Class
6/6
Shape
Hex
Thread Size Size B
#6-32
Body Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2246-632-N
- Zoro #
- G822962514
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 1 in
- Hex Width
- 3/8 in
- Wire Rope Length
- 1 in
- Thread Size Side A
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.