Hex Female Standoff, PK25
- Mfr # 2246-832-AL
- Zoro # G222963760
product price:Â
$
24.19
/pk of 25, $0.97/ea
Sold in multiples of 14Â pks for
$338.66
Key Features
Body Length
1 in
Thread Type
Coarse
Shape
Hex
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2246-832-AL
- Zoro #
- G222963760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Type
- Coarse
- Shape
- Hex
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.