Hex Female Standoff, PK25
- Mfr # 2110-632-AL-7
- Zoro # G422963935
product price:Â
$
7.49
/pk of 25, $0.30/ea
Sold in multiples of 44Â pks for
$329.56
Key Features
Material Grade/Class
2011-T3
Body Length
7/8 in
Thread Style
Fully Threaded
Thread Gender Side A
Female
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2110-632-AL-7
- Zoro #
- G422963935
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Finish
- Alodine
- Thread Fit Side A
- 2B
- Material
- Aluminum
- Thread Gender Side B
- Female
- Shape
- Hex
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 7/8 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 7/8 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.