Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2246-832-SS-20
- Zoro # G222964088
product price:Â
$
194.99
/pk of 25, $7.80/ea
Sold in multiples of 2Â pks for
$389.98
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Thread Style
Fully Threaded
Shape
Hex
Thread Gender Side A
Female
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2246-832-SS-20
- Zoro #
- G222964088
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #8-32
- Hex Width
- 3/8 in
- Thread Size Side A
- #8-32
- Body Length
- 1 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.