Hex Female Standoff, PK25
- Mfr # 2250-1032-N
- Zoro # G422964734
product price:Â
$
241.99
/pk of 25, $9.68/ea
Sold in multiples of 2Â pks for
$483.98
Free Shipping & Returns
Key Features
Thread Style
Partially Threaded
Thread Size Size B
#10-32
Material Grade/Class
6/6
Thread Type
Fine
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2250-1032-N
- Zoro #
- G422964734
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Material Grade/Class
- 6/6
- Thread Type
- Fine
- System of Measurement
- Inch
- Material
- Nylon
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.