Hex Male-Female Standoff, PK25
- Mfr # 4550-832-S-12
- Zoro # G122964447
product price:Â
$
43.85
/pk of 25, $1.75/ea
Sold in multiples of 8Â pks for
$350.80
Key Features
System of Measurement
Inch
Thread Fit Side A
2A
Hex Width
1/4 in
Body Length
1 1/2 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4550-832-S-12
- Zoro #
- G122964447
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Material
- Steel
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Gender Side A
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 1 1/2 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 7/8 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.