Hex Female Standoff, PK25
- Mfr # 2250-1032-SS
- Zoro # G622964343
product price:Â
$
283.99
/pk of 25, $11.36/ea
Sold in multiples of 2Â pks for
$567.98
Free Shipping & Returns
Key Features
Wire Rope Length
1 1/4 in
Thread Type
Fine
Thread Fit Side A
2B
Thread Gender Side B
Female
Body Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2250-1032-SS
- Zoro #
- G622964343
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Finish
- Plain
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 1/4 in
- Body Length
- 1 1/4 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.