Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4622-1032-S-12
- Zoro # G322964049
product price:Â
$
70.55
/pk of 25, $2.82/ea
Sold in multiples of 5Â pks for
$352.75
Key Features
Thread Size Side A
#10-32
Standoff Type
Male-Female Standoff
Thread Gender Side B
Female
Thread Gender Side A
Male
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4622-1032-S-12
- Zoro #
- G322964049
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Finish
- Zinc-Plated
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #10-32
- Body Length
- 3/8 in
- Hex Width
- 3/8 in
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #10-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 3/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.