Hex Female Standoff, PK25
- Mfr # 2254-832-SS-20
- Zoro # G822964884
product price:Â
$
555.99
/pk of 25, $22.24/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Style
Partially Threaded
Wire Rope Length
1 1/2 in
Standoff Type
Female-Female Standoff
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2254-832-SS-20
- Zoro #
- G822964884
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Finish
- Passivated
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/2 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.