Hex Male-Female Standoff, PK25
- Mfr # 4619-1032-AL
- Zoro # G722962386
product price:Â
$
137.99
/pk of 25, $5.52/ea
Sold in multiples of 3Â pks for
$413.97
Free Shipping & Returns
Key Features
Thread Fit Side B
2B
Thread Gender Side B
Female
Finish
Plain
Thread Type
Fine
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4619-1032-AL
- Zoro #
- G722962386
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Wire Rope Length
- 6 3/8 in
- Body Length
- 6 in
- Overall Length
- 6 3/8 in
- Length
- 6 3/8 in
Details
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Type
- Fine
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 6 3/8 in, Body Length 6 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.