Hex Female Standoff, PK25
- Mfr # 2262-1032-S-12
- Zoro # G622963964
product price:Â
$
104.99
/pk of 25, $4.20/ea
Sold in multiples of 4Â pks for
$419.96
Free Shipping & Returns
Key Features
Hex Width
3/8 in
Thread Style
Partially Threaded
Thread Gender Side A
Female
Material Grade/Class
Not Graded
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2262-1032-S-12
- Zoro #
- G622963964
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Material Grade/Class
- Not Graded
- Item
- Hex Female Standoff
- Thread Type
- Fine
- Material
- Steel
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Wire Rope Length
- 2 in
- Body Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.